2-1/8 in. Brass Air Gap Cover in Brilliance Brushed Bronze
2-1/8 in. Brass Air Gap Cover in Brilliance Brushed Bronze
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 350-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-1/8" long brass cap
- 5/8" dishwasher inlet
- 1-5/8" diameter brass cap
- 7/8" outlet
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Deck Plate Included:
- No
- Depth:
- 1-47/50 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 7/8 in
- Fitting Sizes:
- 7/8 in
- Height:
- 2-11/25 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/8 in
- Material:
- Brass
- Maximum Height:
- 2-11/25 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.31 lb