2-1/8 in. Brass Air Gap Cover in Champagne Bronze

Part #D72020CZ  |  Item #4203488  |  Manufacturer Part #72020-CZ

$ 38.57 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 1-5/8" diameter brass cap
  • 2-1/8" long brass cap
  • 5/8" dishwasher inlet
  • 7/8" outlet

Documents

Specifications

ADA Compliant: No

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 1-47/50 in

End Connection 1: OD

End Connection 2: OD

End Connections: OD

Fitting Size 1: 7/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 7/8 in x 5/8 in

Handle Material: Brass

Height: 2-11/25 in

IAPMO Listed: Yes

Length: 2-1/8 in

Material: Brass

Maximum Height: 2-11/25 in

Side Spray: No

Smart Home Enabled: No

Weight: 0.31

Width: 1-1/2 in