Delta Faucet
2-1/8 in. Brass Air Gap Cover in Polished Chrome
Part #D72020 | Item #2052024 | Manufacturer Part #72020
Product Details
- 1-5/8" diameter brass cap
- 2-1/8" long brass cap
- 5/8" dishwasher inlet
- 7/8" outlet
Documents
Specifications
ADA Compliant: No
Color Finish: Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 1-47/50 in
End Connection 1: OD
End Connection 2: OD
End Connections: OD
Fitting Size 1: 5/8 in
Fitting Size 2: 7/8 in
Fitting Sizes: 5/8 in x 7/8 in
Handle Material: Brass
Height: 2-11/25 in
IAPMO Listed: Yes
Material: Brass
Maximum Height: 2-11/25 in
Side Spray: No
Smart Home Enabled: No
Weight: 0.422
Width: 1-1/2 in