2-1/8 x 5-9/32 in. Bathroom Sink Drain in Luxe Steel

Part #DRP81628SL  |  Item #7720035  |  Manufacturer Part #RP81628SL

$ 98.40 EACH
(Pricing is for Luxe Steel)

Color/Finish:
Luxe Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 2 1/8” diameter push button drain
  • With overflow holes-for use with lavatory sinks with built-in overflow drain holes
  • Fits sinks with standard 1 5/8" drain hole size
  • If used with electronic lavatory, must use plastic tailpiece included

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.2

Brand Model Compatibility: Brizo

CSA Certified: CSA B125.2

Color Finish: Luxe Steel

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-18/25 in

Drain Opening: 1-5/8 in

Height: 7-3/50 in

IAPMO Listed: No

Material: Brass

Maximum Height: 7-3/50 in

Overflow Included Yes or No: Yes

Side Spray: No

Smart Home Enabled: No

Strainer Diameter: 2-1/8 in

Tailpiece Length: 5-9/32 in

Tailpiece Style: Straight

Weight: 0.95