0 items

Delta Faucet Odin® 2-2/5 x 6-3/4 in. Towel Ring

D694675

Color Finish

Starting at $79.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Odin®
Color Finish
Matte Black
Color Finish Category
Blacks
Depth
6-19/20 in
Height
2-2/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday