0 items

Delta Faucet Orleans® 2.2 gpm Aerator

DRP43516

Color Finish

Starting at $18.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For Orleans® kitchen models

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Orleans®
Color Finish
Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday