10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Arctic Stainless

You last purchased this on
 
Delta Faucet

Signature® 10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Arctic Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Signature® 10 oz. Deck Mount Plastic Soap & Lotion Dispenser in Arctic Stainless

  • Fast #
  • Part #DRP1001AR
  • Item #4109895
  • Manufacturer Part #RP1001AR
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Arctic Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Refillable from above the deck
  • 13 ounce bottle and refill funnel included
  • For use as soap or lotion dispenser
  • Backed by Delta Faucet’s lifetime limited warranty
  • Available in a variety of finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
10 oz
Collection:
Signature®
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Deck Plate Included:
No
Depth:
4-4/25 in
Height:
2-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Material:
Plastic
Maximum Deck Thickness:
1-1/4 in
Number of Holes:
1 Hole
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
2-1/16 in
Spout Reach:
3-5/32 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
Weight:
0.75 lb