2-3/4 in. 10 oz Kitchen Soap Dispenser in Brilliance Polished Brass

Part #DRP1001PB  |  Item #1309130  |  Manufacturer Part #RP1001PB

$ 67.00 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use as soap or lotion dispenser
  • Large capacity 13-ounce bottle
  • Refillable from above the deck
  • Includes refill funnel

Specifications

ADA Compliant: No

Capacity: 10 oz

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Deck Plate Included: No

Depth: 4-4/25 in

Height: 2-3/4 in

Installation Type: Deck Mount

Material: Plastic

Maximum Height: 2-3/4 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-3/50 in

Spout Reach: 3-4/25 in

Weight: 0.66