2-3/4 x 3-45/64 in. Bathroom Sink Drain in Venetian Bronze
This product has been replaced by
Manufacturer Part #RP101632RB
2-3/4 x 3-45/64 in. Bathroom Sink Drain in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits sinks with standard 1 5/8" drain hole size
- For use with lavatory sinks without overflow drain holes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 2-3/4 in
- Height:
- 7-1/2 in
- Material:
- Metal
- Maximum Height:
- 7-1/2 in
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/4 in
- Supply Lines Included:
- No
- Tailpiece Length:
- 3-45/64 in
- Tailpiece Style:
- Straight
- Weight:
- 0.095 lb