2-43/100 in. 13 oz Kitchen Soap Dispenser in Venetian Bronze
2-43/100 in. 13 oz Kitchen Soap Dispenser in Venetian Bronze
Package Quantity Info:
EA: 1 PT: 405-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 2-1/2 in
- Height:
- 12-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 12-3/4 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.35 lb