2-43/64 in. 1.75 gpm ABS Arm Mount 3-Function Showerhead in Polished Chrome
2-43/64 in. 1.75 gpm ABS Arm Mount 3-Function Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
- Easy turn dial to select spray setting
- Installs in minutes
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Shower arm sold separately
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/White
- Deck Plate Included:
- No
- Depth:
- 4-19/50 in
- Diameter:
- 2-43/64 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 2-69/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 2-69/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging
- WaterSense Labeled:
- Yes
- Weight:
- 0.35 lb
- Width:
- 4-21/64 in