0 items

Delta Faucet Contemporary™ 2.5 gpm 1-Setting Overhead Showerhead

D52682

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 8 1/2" spray face
  • All Brass Construction
  • Flow rate: 2.5 gpm at 80 psi
  • Spray setting: soft rain

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-3/4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Material
Plastic
Showerhead Function
Single
Size
1/2 in
Spray Type
Soft Rain
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday