0 items

Delta Faucet In2ition® 2.5 gpm 2-in-1 Integrated Shower System

D58045

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handshower docks into showerhead when not in use
  • Integrated showerhead and handshower
  • Lifetime faucet and finish limited warranty for original purchaser

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
In2ition®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Length
72 in
Material
Brass, Metal, Plastic
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full Body Massage, Pause, Slow Massage
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday