0 items

Delta Faucet 2.5 gpm 3-Setting Metal Slide Bar Hand Shower

D57021

Color Finish

Starting at $249.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 69" long hose for a long reach within the shower.
  • Dual check valves
  • Five-setting hand shower
  • Includes wall bar with adjustable slide for tall or short bathers
  • Spray settings include: Full Body spray, Massaging spray, Drenching spray
  • Water-efficient showers help you conserve water and protect one of Earth's most valuable natural resources-without compromising performance
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Height
24 in
Installation Type
Wall Mount
Length
69 in
Material
Plastic
Showerhead Function
3
Spray Type
Full, Massage, Soft Drench
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday