0 items

Delta Faucet Contemporary™ 2.5 gpm 3-Setting Showerhead

D52680

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.5 gpm at 80 psi
  • Spray face: 8"
  • Spray settings: full body spray, full spray with massage, massaging spray
  • Touch-Clean® spray holes allow for easy removal of build-up

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
8-1/2 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm
Material
Plastic
Showerhead Function
3
Size
1/2 in
Spray Type
Full Body, Full Body Massage, Massage
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday