0 items

Delta Faucet 2.5 gpm 3-Setting Wall Mount Hand Shower with Hose

D55021

Color Finish

Starting at $225.67
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Certified dual check valves for backflow protection
  • Includes 60" - 82" stretchable metal hose for extended reach within the shower
  • Three-setting hand shower creates a customized experience
  • Wall mounting bracket included

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
IAPMO Listed
No
Length
69 in
Material
Plastic
NSF Certified
No
Showerhead Function
3
Spray Type
Drenching, Full Body, Massaging
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday