0 items

Delta Faucet 2.5 gpm 4-Function Wall Mount Plastic Showerhead in Polished Chrome

D5266520PK

Color Finish

(Pricing is for Polished Chrome)

$26.29

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Assembled dimensions: 2-13/16" H x 3-9/16" D x 2-13/16" W
  • Gpm: 2.0 at 80 psi
  • Spray settings: full body, massaging
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-13/16 in
End Connection 1
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm @ 80 psi
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
3-9/16 in
Material
Plastic
Showerhead Function
4
Spray Type
Crossing Full, Crossing Full w/ Massage, Full Body, Massage
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday