0 items

Delta Faucet Traditional Collection 2.5 gpm 5-Function Massage Hand Shower Unit

D75520

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable shower arm mount for hands-free showering
  • Non-slip grip handle for a secure hold with wet slippery hands
  • Rub clean nozzles to remove mineral build-up

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional Collection
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Arm Mount
Flow Rate
2.5 gpm
Installation Type
Wall Mount
Material
Brass, Metal
Showerhead Function
5
Trim Only
No
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday