0 items

Delta Faucet Touch-Clean® 2.5 gpm 5-Setting Shower Arm Mount Hand Shower

D59355PK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60"-82" Stretchable Hose
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Touch-Clean®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Depth
3-1/8 in
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
9-13/32 in
IAPMO Listed
No
Installation Type
Shower Arm Mount
Length
82 in
Material
Brass, Metal, Plastic
NSF Certified
No
Showerhead Function
5
Spray Type
Aerated, Fast Massage, Full Body, Pause
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday