0 items

Delta Faucet Classic 2.5 gpm 5-Spray Massage European Style Hand Shower

D51704

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 28" long wall bar with adjustable slide
  • 60"–82" stretchable metal hose
  • Spray settings: pause, fast massage, full with massage, soft drench, soft drench with full, shampoo rinsing and full body

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
28 in
IAPMO Listed
No
Length
82 in
Material
Brass, Metal
NSF Certified
No
Showerhead Function
7
Spray Type
Fast Massage, Full Body, Full Body Massage, Pause, Shampoo Rinsing, Soft Drench, Soft Drench w/ Full Body
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday