0 items

Delta Faucet Classic 2.5 gpm 5-Spray Slide Bar Hand Shower Stretchable Metal Hose

D51505D

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" - 82" stretchable stainless steel hose for extended reach
  • Adjustable height wall bar for any bather, tall or small
  • Chrome
  • Five spray hand shower with multiple massage settings
  • Includes vacuum breaker for back-flow protection

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Height
28 in
Material
Brass, Metal
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full Body Massage, Shampoo Rinsing, Soft Drench
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday