0 items

Delta Faucet Touch-Clean® 2.5 gpm Adjustable Wall Mount Hand Shower

D59515

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60 82" stretchable metal hose
  • 60"-82" Stretchable Hose
  • Features Touch-Clean® spray holes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray
  • Venetian Bronze

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Touch-Clean®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Height
9-13/32 in
Length
60 in
Material
Plastic
Showerhead Function
5
Spray Type
Drenching, Fast Massage, Full Body, Full Spray w/ Massage, Pause
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday