0 items

Delta Faucet Vero® 2.5 gpm Double Lever Handle Tub and Shower Trim (Trim Only)

DT17453

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Vero®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Handle Material
Metal
Handle Type
Lever
Height
5-19/32 in
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
Single
Spout Reach
6-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
No
Width
7-3/32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday