0 items

Delta Faucet Touch-Clean® 2.5 gpm Dual Spray Showerhead

DRP34355

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 4.3" Shower Head length
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Three Spray Functions

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Touch-Clean®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
IAPMO Listed
Yes
Showerhead Function
3
Spray Type
Drenching, Full Body, Massaging
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday