0 items

Delta Faucet Touch-Clean® 2.5 gpm Hand Shower

D59478PK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.5 gpm at 80 psi
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Touch-Clean®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Ceiling Mount, Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Height
9-13/32 in
Length
60 in
Material
Plastic
Showerhead Function
5
Spray Type
Drenching, Fast Massage, Full Body, Full Spray w/ Massage, Pause
Trim Only
No
WaterSense Labeled
No
Width
3-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday