0 items

Delta Faucet Innovations® 2.5 gpm Jetted Modular Diverter Shower Trim (Trim Only)

DT18017XO

Color Finish

Starting at $146.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Each jet flows at .75 gpm @ 60 psi
  • H2Okinetic(TM) Technology jets rotate 30 degrees
  • Must also order R1827-XO rough-in
  • Must order R18000-XO rough valve or separate MultiChoice rough valve and R1827-XO

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
CSA B125.1
Collection
Innovations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1/2 in
Flow Rate
2.5 gpm
Height
3-1/2 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Material
Brass
Trim Only
Yes
WaterSense Labeled
No
Width
8-1/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday