0 items

Delta Faucet Traditional® 2.5 gpm Metal Hose Slide Bar Hand Shower

D51508

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 29" long wall bar with adjustable slide
  • 60 - 82" stretchable metal hose
  • Chrome
  • Features Touch-Clean® spray holes
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Drenching spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.5 gpm
Height
9-13/32 in
Installation Type
Bar Mount
Length
60 in
Material
Plastic
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full Body Massage, Pause, Soft Drench
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday