0 items

Delta Faucet Linden™ 2.5 gpm Pressure Balanced Bath Single Lever Handle Mixing Valve Trim (Trim Only)

DT14194

Color Finish

Starting at $108.15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6-1/2 in. non-diverter tub spout
  • Available in chrome, Aged Pewter, Brilliance Stainless or Champagne Bronze
  • Single function operation
  • Single lever handle for ease of temperature control
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CSA Certified
Yes
Collection
Linden™
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Spout Reach
6-1/2 in
Spout Type
Non-Diverter
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday