0 items

Delta Faucet Addison™ 2.5 gpm Raincan Showerhead

DRP61274

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Installs in minutes
  • Spray settings include: H2OKinetic spray

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Addison™
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
8 in
End Connection 1
IPS
End Connections
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic
Showerhead Function
Single
Spray Type
H2Okinetic®
WaterSense Labeled
No
Width
8-1/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday