0 items

Delta Faucet Cassidy™ 2.5 gpm Raincan Showerhead

DRP72568

Color Finish

Starting at $142.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Spray setting: full spray
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Cassidy™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Diameter
9-3/8 in
Flow Rate
2.5 gpm
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-1/4 in
Material
Brass
Showerhead Function
Single
Spray Type
Full Body
WaterSense Labeled
No
Width
9-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday