0 items

Delta Faucet Touch-Clean® 2.5 gpm Single-Setting Fixed Wall Mount Hand Shower

D59410BPK

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Spray settings include: Full Body spray

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Touch-Clean®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Handshower
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
Height
8 in
Length
60 in
Material
Plastic
Showerhead Function
Single
Spray Type
Full Body, Pause
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday