0 items

Delta Faucet Victorian® 2.5 gpm Tub and Shower Trim Kit with Single Lever Handle and Diverter Spout (Trim Only)

DT17455

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7 1/2" long pull-up diverter tub spout for easy shower operation
  • Handle Type: Lever
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Required Accessories: MultiChoice® Rough-in valve: DR10000IP
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Spray settings include: Full Body, Massaging, Soft Drench
  • Touch-Clean® showerhead with soft aerated spray, massage spray & full spray
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Victorian®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm @ 80 psi, 9.5 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Dual
Spout Reach
7-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Drenching, Full Body, Massaging
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday