0 items

Delta Faucet RSVP® 2 gpm 1-Function Bar Mount Slide Bar Hand Shower

D89710

Color Finish

Starting at $280.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bar length of 33" with adjustable height and angle
  • Includes wall mount elbow
  • Metal hose: 69"
  • Spray setting: full

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
RSVP®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Flow Rate
2.0 gpm
Green
WaterSense, Yes
IAPMO Listed
Yes
Installation Type
Bar Mount
Length
69 in
Material
Brass, Metal
Showerhead Function
Single
Spray Type
Full
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday