0 items

Delta Faucet Raincan 2 gpm 1-Function Showerhead

D52283

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Installs in minutes
  • Soft rain spray is engineered for relaxation, featuring a gentle fall of water which mimics a soothing summer rain
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Soft Rain spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Raincan
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
6-9/16 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Soft Rain
WaterSense Labeled
Yes
Width
6-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday