0 items

Delta Faucet Raincan 2 gpm 1-Function Showerhead

D52841

Color Finish

Starting at $103.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Installs in minutes
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Spray setting: soft rain spray
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Raincan
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Ceiling Mount
Length
8 in
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Size
1/2 in
Spray Type
Soft Rain
WaterSense Labeled
Yes
Width
2-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday