0 items

Delta Faucet Contemporary™ 2 gpm 1-Setting Raincan Showerhead

DRP70175

Color Finish

Starting at $95.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 2.0 gpm at 80 psi
  • Installs in minutes
  • Single function
  • Spray face: 6"
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Contemporary™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Material
Plastic
Material Type
ABS
Showerhead Function
Single
Spray Type
Full
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday