0 items

Delta Faucet 2 gpm 5-Setting Showerhead

D5263720PK

Color Finish

Starting at $84.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 4-3/8" x 4-3/16" x 4-3/16"
  • Flow rate: 2.0 gpm at 80 psi
  • Pause feature reduces the water to a trickle
  • Soft, rubber spray holes
  • Spray settings: full body, full spray with massage, massaging, and H2Okinetic®
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4-3/16 in
End Connection 1
IPS
End Connections
IPS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
4-3/8 in
Material
Plastic
Material Type
ABS
Showerhead Function
5
Spray Type
Full Body, Full/Massage, H2Okinetic®, Massage, Pause
WaterSense Labeled
Yes
Width
4-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday