0 items

Delta Faucet In2ition® 2 gpm 5-Setting Showerhead

D58480PK

Color Finish

Starting at $213.19
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gives you the feeling of more water without using more water
  • Gpm: 2.0
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Includes 60 in. hose
  • Installs in minutes
  • MagnaTite Docking uses a powerful integrated magnet to hold your In2ition Two-in-One Shower Head precisely in place for easy docking every time
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
In2ition®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Diameter
6-7/8 in
End Connection 1
Female
End Connections
Female
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Handshower
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Material Type
ABS
Showerhead Function
5
Spray Type
Full Body, Full Spray w/ Massage, H2Okinetic®, Massaging, Pause
WaterSense Labeled
Yes
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday