0 items

Delta Faucet 2 gpm 5-Setting Touch Clean Showerhead

D5263420PK

Color Finish

Starting at $33.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flow rate: 2.0 gpm at 80 psi
  • Pause feature reduces the water to a trickle
  • Spray face: 3-3/8"
  • Touch-Clean® spray holes allow for easy removal of build-up
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-3/8 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
5
Spray Type
Fast Massage, Full Body, Full Body Massage, High Efficiency, Pause
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday