0 items

Delta Faucet Charlotte® 2 gpm Medium Flow Tub and Shower (Trim Only)

DT60485

Color Finish

Starting at $733.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Back to back installation capability
  • Flexible mounting order
  • Four-hole installation
  • Matching finish vegetable sprayer and soap dispenser
  • Must also order rough-in valve body
  • Nylon braided hose
  • Spout swings 360°
  • Standard with fittings
  • Straight staggered supply tubes
  • TempAssure® thermostatic valve cartridge

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Thermostatic
Collection
Charlotte®
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Cast Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
8-3/8 in
Spout Type
Pull Down Diverter
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday