Multi Function Full Body, Full Spray with Massage, Fast Massage, Soft Drench, Shampoo Rinsing, Pause and Soft Drench with Massage Showerhead in Polished Brass
Multi Function Full Body, Full Spray with Massage, Fast Massage, Soft Drench, Shampoo Rinsing, Pause and Soft Drench with Massage Showerhead in Polished Brass
Package Quantity Info:
EA: 1 CA: 6 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: shampoo rinsing spray, shampoo rinsing spray with massage, slow massage spray, soft drench with full spray, soft rain spray, crossing full spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Seven-setting shower head
- Backed by Delta faucet's lifetime limited warranty
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Deck Plate Included:
- No
- Depth:
- 4-17/50 in
- Diameter:
- 4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 4-11/32 in
- IAPMO Listed -:
- No
- Material Type:
- ABS
- Maximum Height:
- 4-17/50 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Fast Massage, Full Body, Full Spray w/ Massage, Pause, Shampoo Rinsing, Soft Drench, Soft Drench w/ Massage
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 0.65 lb