0 items

Delta Faucet Linden™ 2 gpm Pressure Balance Shower Trim with Single Lever Handle (Trim Only)

DT17293I

Color Finish

Starting at $172.54
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA compliant
  • Control volume and water temperature independently with 2 separate handles
  • Flow rate: 2.0 gpm at 80 psi
  • Monitor valve keeps water temperature within a safe 3° range
  • Pause feature reduces the water to a trickle
  • Requires rough-in valve
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Spray settings: full body spray, fast massage spray, full spray with massage
  • Use the showerhead and hand shower separately or together, getting water where you need it most

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Linden™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/2 in
Faucet Mount
Wall Mount
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass, Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
4
Spray Type
Full, Full/Massage, Massage, Pause
Trim Only
Yes
WaterSense Labeled
Yes
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday