0 items

Delta Faucet Classic® 2 gpm Roman Tub Hand Shower with Transfer Valve

DRP14979

Color Finish

Starting at $526.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 69" long hose provides extended reach
  • Flexible mounting arrangement allows design flexibility
  • Hand shower must mount on deck; Handle can mount on deck or wall

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Faucet Type
Roman Tub Handshower
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Type
Lever
Height
6-11/16 in
IAPMO Listed
Yes
Length
69 in
Material
Brass, Metal
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
69 in
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday