0 items

Delta Faucet 2 gpm Single Function Hand Shower

DRP46683

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hose sold separately
  • Requires hose
  • Spray settings include: Full Body
  • WaterSense certification promotes water conservation

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Type
Handshower
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Material
Brass, Metal
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday