0 items

Delta Faucet 2 gpm Surface Mount Body Spray

D50150

Color Finish

Starting at $129.11
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 30 degree up and down adjustment
  • Features Touch-Clean Spray Holes
  • Matching finish spray face
  • Spray face: 2 11/16"

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
IAPMO Listed
Yes
Length
2-5/32 in
Material
Brass
NSF Certified
No
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
No
Width
2-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday