0 items

Delta Faucet Orleans® 2 gpm Tub and Shower Trim Kit with Single Lever Handle and Diverter Spout (Trim Only)

DT14469LHP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Handle Type: Less handles
  • Monitor Scald-Guard® valve keeps water temperature within +/-3°F
  • Orleans
  • Pull-up diverter tub spout for easy shower operation
  • Required accessories: Universal rough valve body: R10000 series
  • Touch-Clean® showerhead with full spray function
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Orleans®
Color Finish
Venetian® Bronze
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Flow Rate
2.0 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
No
Width
7 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday