0 items

Delta Faucet Tesla® 2 gpm Tub and Shower Trim (Trim Only)

DT17T452

Color Finish

Starting at $467.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • WaterSense® certification promotes water conservation

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Thermostatic
Collection
Tesla®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2 gpm @ 80 psi, 7.6 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
3
Spout Reach
5-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full Body, H2Okinetic®, Pause
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday