0 items

Delta Faucet Linden™ 2 gpm Tub and Shower Trim with Single Lever Handle (Trim Only)

DT17493I

Color Finish

Starting at $274.35
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter lever sets shower to 1 of 3 options: showerhead and hand shower, showerhead only, or hand shower only
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Pause feature reduces the water to a trickle
  • Requires rough-in valve
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Spray settings: full body, fast massage, full spray with massage

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Linden™
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
4
Spout Reach
6-1/2 in
Spout Type
Pull Up Diverter
Spray Type
Full, Full/Massage, Massage, Pause
Trim Only
Yes
WaterSense Labeled
Yes
Width
6-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday