0 items

Delta Faucet Cassidy™ 2 gpm Tub Filler Trim with Hand Shower (Trim Only)

DT4797FLLHP

Color Finish

Starting at $1086.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Coordinating hand shower included
  • Gives you the feeling of more water without using more water
  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Hand shower includes double check valves for backflow protection
  • High-arc spout swivels 360degrees
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Single hole installation
  • Spray settings include: H2OKinetic spray, Massaging spray
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Floor Mount
Faucet Type
Clawfoot Tub Filler
Flow Rate
2 gpm
GSA Approved
No
IAPMO Listed
No
Material
Zinc
NSF Certified
No
Spout Height
42-1/2 in
Spout Reach
8-1/2 in
Spout Swivel
360°
Spout Type
High Arc
Spray Type
H2Okinetic®, Massaging, Pause
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday