0 items

Delta Faucet Allora™ 2-Hole Pull-Down Prep or Bar Faucet with Single Lever Handle

D999DST

Color Finish

Starting at $292.41
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 or 3-hole 8" installation
  • 62 in. long hose provides outstanding reach
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • EZ Anchor® mounting allows for installation from above the deck, with no need to tighten it under the sink, for a secure fit which prevents loosening over time
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • High-arc pull-down swivels 360degrees
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Allora™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 or 2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Spout Height
14-1/2 in
Spout Reach
6.875 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday